Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNC (comparable with ISO metric thread)
ASME B18.2.2 stainless steel 18-8 plain UNC
NUT-HX-FIN-(18-8)-5/8_11
Art.-no. 7740362
EAN 4065232716927
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Mechanical properties are regulated in ASTM F594
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 5/8 in |
Height (m1) | 0.559 in |
Width across flats (s1) | 15/16 inch |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 11 |
