Hexagon nut with left-hand thread
DIN 934, plain A2 stainless steel
HEXAGON NUTS LEFT HAND DIN 934 A2-70 M10
Register now and access more than 125,000 products
Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
External drive (s1) | WS17 |
Material | Stainless steel A2 |
Surface | Plain |
Property class | 70 |
DIN | 934 |
Product weight (per item) | 1.000 g |