Welcome to Würth Czech Republic For trade customers only

Hexagon socket screw-in nut, tapered thread

DIN 906 steel zinc plated yellow
PLG-THR-DIN906-HS12-(A2C)-M27X2

Art.-no. 0241702720

EAN 4024835348522

Individual price display after login
Hexagon socket screw-in nut, tapered thread

Art.-no. 0241702720

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 906, steel, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M27 x 2

Length (l1)

12 mm

Standards

DIN 906

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS12

Thread type

Metric thread

Pitch

2 mm

Thread form

Taper thread

Thread design

Full thread

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information