Hexagon tapping screw, shape C
DIN 7976 steel zinc plated yellow shape C with tip
SCR-HEX-DIN7976-C-WS8-(A2C)-4,8X16
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head height (k1) | 3 mm |
External drive (s1) | WS8 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | C |
DIN | 7976 |
ISO | 0 - not applicable |
Head type | Hexagon head |
Head details | 0 - not applicable |
Thread type | Self-tapping screw thread |
Thread design | 0 - not applicable |
Thread form | 0 - not applicable |
Shape of tip | C |
Width across corners (e) | 8.71 mm |
Declaration of performance (EU-CPR) | No |