Hexagonal bolt
ASME B18.2.1 stainless steel 316 plain
SCR-HCS-(316)-1/4_20X3/8
Register now and access more than 125,000 products
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel. The mechanical properties are based on ASTM F593
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 3/8 in |
Thread type | UNC |
Head height (k1) | 0.163 in |
External drive (s1) | WS7/16 |
Material | Stainless steel AISI 316 |
Surface | Plain |
Width across flats | 7/16 inch |
Datasheets (0)
Certificates/ Documents (0)