Hexagonal bolt
ASME B18.2.1 steel GR5 zinc-plated yellow
SCR-HCS-GR5-(ZY)-1_8X1 1/2
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
![]() | |
Nominal diameter (d1) | 1 in |
Length (l1) | 1-1/2 in |
Thread type | UNC |
Head height (k1) | 0.627 in |
External drive (s1) | WS1 1/2 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated yellow |
Width across flats | 1 1/2 inch |
Datasheets(X)