Hexagonal bolt, with thread to head and fine thread DIN 961, steel 12.9, plain
DIN 961 steel 12.9, plain, fine thread
SCR-HEX-DIN961-12.9-WS27-M18X1,5X55
Register now and access more than 125,000 products
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M18 x 1.5 |
Length (l1) | 55 mm |
Head height (k1) | 11.5 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 12.9 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS27 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |