Hexagonal cap nut, high profile
DIN 1587 steel 6 zinc plated yellow
NUT-CAP-HEX-DIN1587-WS24-(A2C)-M16
Register now and access more than 125,000 products
Design without undercut
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | High |
Design | Without undercut |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 28 mm |
External drive (s1) | WS24 |
Thread type | Metric thread |
Product class | A |
Datasheets (0)
Certificates/ Documents (0)