Hexagonal nut with flange
DIN 6923 steel 8 zinc plated yellow
NUT-HEX-FLG-DIN6923-8-WS13-(A2C)-M8
Register now and access more than 125,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 8 mm |
Flange diameter (dc) | 17.9 mm |
External drive (s1) | WS13 |
Standards | DIN 6923 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
DIN | 6923 |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)