Hexagonal nut with flange
EN 1661 steel 8 zinc plated thick-layer pass.
NUT-HEX-FLG-EN1661-8-WS13-(VZD)-M8
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 8 mm |
Flange diameter (dc) | 17.9 mm |
External drive (s1) | WS13 |
Standards | EN 1661 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Thread form | Standard metric thread |
Datasheets(X)