Welcome to Würth Czech Republic For trade customers only

Hexagonal nut with flange and clamping piece (all-metal)

EN 1664 plain steel 10
NUT-HEX-FLG-EN1664-10-WS24-M16

Art.-no. 452780316
EAN 4061337596488

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

EN 1664 steel 10, plain
Notice

ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information