High-visibility trousers
Hi-vis trousers
WARNSCHUTZHOSE ORANGE/SCHWZ GR. 56




Register now and access more than 125,000 products
- Robust fabric, extra wide belt loops
- 2 front pockets, 2 holster pockets (removable), 2 back pockets, thigh pocket, ruler pocket
- Circumferential Scotchlite® reflective material
- Fly opening with zip fastening, CORDURA® (extremely wear resistant) knee reinforcement
- EN ISO 20471 Class 2
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland. Scotchlite® is a registered trademark of the 3M Company in the USA
Colour | Orange, Black |
Size | 56 |
Material | 80% polyester, 20% cotton |
Fabric weight per m2 | 280 g |
Standards | ISO 20471, EN 20471 |
ISO | 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Confection size UK | 40 |
Datasheets (0)
Certificates/ Documents (0)