Hook-in profile
Mounting profile MINI 0/45 degree
COF-PROFILE-M5-0/45-MINI
Register now and access more than 125,000 products
Profile
- Fixes workplace materials in a stable manner and so they are to hand at all times
- Has various inclinations to match the ergonomics of your workplace
The benefits to you:
Individual
Arrange the workplace to suit your personal requirements
Flexible
React to changing workflows and quickly retool
Clearly arranged
Overview of the tools and materials permits fast and simple access
Mobile
Can be used anywhere and easy to carry, saves unnecessary routes
Orderly
Store working materials in a safe, clearly arranged manner and keep valuable work surfaces clear
Ergonomic
Working materials easily to hand, taking the pressure off the user
Length | 54 mm |
Width | 44 mm |
Height | 43 mm |
Material | Aluminium |
Surface | Anodised |
Datasheets (0)
Certificates/ Documents (0)