Hook screw with nut
HOKSCR-W.NUT-(A2K)-M6X65
Art.-no. 5067009000
EAN 4061975693846
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With metric thread, zinc-plated steel, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 6 mm |
Length (1) | 65 mm |
Thread length (lg) (lg) | 40 mm |
Shank diameter | 5.2 mm |
Width of mouth (w) | 10 mm |
