Welcome to Würth Czech Republic For trade customers only

Injection adapter WIT-IA for ensuring that mortar-filled drill holes contain no air bubbles

Injector adapter WIT-IA
INJADAPT-RB-(WIT-IA14)-BLCK-D17MM

Art.-no. 0903488014
EAN 4048539018505
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Injection adapter WIT-IA, suitable injection systems:


  • WIT-PE 500, REBAR: European Technical Approval ETA-07/0313

  • WIT-PE 500, REBAR: General construction permit Z-21.8-1834
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ensures that mortar-filled drill holes contain no air bubbles

Type description

WIT-IA

Nominal drill hole diameter

18 mm

Suitable for rod diameter

14

Colour

Black

Suitable extension

WIT-MV 16

Outer diameter

17 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information