Insertion rail Laminate
Laminate insertion rail for frameless modules
INRTRL-SOLCOLL-ALU-7MM-6050MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Fasten to ZEBRA® mounting rail using two holding clamps, art. no. 0865600900, per fastening point. Rubber profiles, art. no. 0865607934 and art. no. 0865607938, are also required to attach the modules.
Datasheets(X)
![]() | |
Suitable for module height | 6.8 - 7 mm |
Length | 6050 mm |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!