Insertion system rubber profile
Insertion system rubber profile
RBRPRFL-(F.INRTRL-SOLCOLL)-EPDM-80MM
ZEBRA
Register now and access more than 125,000 products
EPDM
UV- and weather-resistant
Datasheets(X)
Used to fix laminate modules in the insertion rail
The rubber profiles are clipped onto the laminate module edges and then slid into the insert rail.
Required quantity:
- Rubber profile, 80 mm: Two per long module side
- Rubber profile, 40 mm: One per short module side as side spacer
Length | 80 mm |
Material | EPDM (ethylene propylene diene monomer rubber) |