Insulating mat
Insulating mat for electrical cabinets
INSUMAT-1X3M-CLASS3
Register now and access more than 125,000 products
Compliant with IEC 61111
Datasheets(X)
Electrical rooms, switch cabinets, power centres, medium-voltage cabinets
Material (10) | Rubber |
Length (20) | 3 m |
Thickness (40) | 3 mm |
Colour (50) | Grey |
Product weight (per item) | 15000 g |
Testing voltage (AC voltage) | 30000 V/AC |
Utilisation voltage (AC voltage) | 26500 V/AC |
Width (30) | 1 m |
Design | Anti-slip plastic coating |