Insulation anchor W-ID Easy
Insulation anchor W-ID EASY
DWL-(W-ID-EASY)-A2-AW20-15X45
Art.-no. 0903500910
EAN 4052712410710
Register now and access more than 125,000 products
- No complicated spaced installation for light loads
- For attaching closure panels in insulating boards (e.g. external walls with thermal insulation composite systems)
- Suitable for use outdoors and in wet rooms — stainless steel A2 screw and washer
- Thermal bridges do not occur because the anchor does not penetrate the masonry
- The anchor is used in push-through installation
Permits time and cost-saving installation on the construction site
- Metal sheets can be prepared in the workshop
- Installation can be carried out by one person
- No tool changes required during installation
- No need to pre-drill in masonry or thermal insulation composite systems
Optional accessory: Manual hole punch for making round through-holes in the sheet metal part to be anchored (the holes can also be drilled in the sheet metal part).
Punch holes
Create sheet metal
Screw in insulation anchor
Datasheets(X)
For installation of skirting boards, putty strips, stucco mouldings, stucco profiles, fixing strips, wall connection panels, metal wall covers, cornice covers, ventilation covers, gravel borders, post boxes, light fittings, house numbers, advertising signs, company plaques, signposts and fly screens
![]() | |
Anchor length (l) | 45 mm |
Head diameter (ds) | 15 mm |
Colour | Stainless steel, polished/matt |
Hole diameter in component (d Bau) | 10 mm |
Embedding depth (h s) | 45 mm |
Material | Stainless steel A2 |
Material of screw | Stainless steel A2 |
Type description | W-ID Easy |
Shank diameter | 9 mm |
Thread length (dowel thread) | 41 mm |
| Dimension l x d x ds | Hole diameter Sheet metal | Colour | Drive | Art. no. | PU/qty. | |
| 45 x 13 x 15 | 10 mm | A2 | Stainless steel | AW 20 | 0903 500 910 | 100 |
| CU | Copper | 0903 500 911 | ||||
| R 7016 | Anthracite grey | 0903 500 912 | ||||
| R 9010 | White | 0903 500 913 | ||||
| R 7005 | Mouse grey | 0903 500 914 | ||||
| Testa di moro | Dark brown | 0903 500 915 | ||||
| 45 x 13 x 20 | A2 | Stainless steel | 0903 500 918 | |||
| CU | Copper | 0903 500 919 | ||||
| Performance data | ||
| Recommended axis distance | a ≥ [mm] | 150 |
| Recommended edge distance | ar [mm] | 75 |
| Embedment depth | hs [mm] | 45 |
| Minimum insulation thickness | d ≥ [mm] | 50 |
| Hole diameter in component | dbau [mm] | 10 |
