Insulation pipe clamp
Insulation pipe clamp, others
INSUPIPCLMP-K-16X102MM
Register now and access more than 125,000 products
Datasheets(X)
Pipe diameter (ØD) | 103 mm |
Insulating-material thickness (DS) | 16 mm |
Insulation width (BD) | 60 mm |
Permissible load | 865 N |
Connection thread (G) | M10 |
Width across flats (SW) | 17 mm |
Metal-band width (BM) | 30 mm |
Metal belt thickness (tM) | 2 mm |
Suitable for steel pipe (outer diameter) | 101.6 mm |
Suitable for steel pipe (imperial) | 3 1/2 inch |