Interior sliding door furniture Schimos 40
Sliding door fitting Schimos 40
SLIDDRFITT-SCHIMOS40-WO-WD-WM-2500
Register now and access more than 125,000 products
Quick and easy to order
Order the standard set using just one item number.
Customer-specific solution
Each product can also be ordered separately, for an optimal solution for the circumstances.
All guide rails are anodised!
Simple mounting
The positioning aids on the support flange ensure quick mounting on the door leaf.
Very even, gentle and smooth running
Polyamide carriage with 4 POM (polyoxymethlene) wheels on lubricated steel axles.
The wall mounting brackets are omitted for lintel or ceiling installation.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For wooden doors for wall, lintel or ceiling mounting.
Can be used for DIN R and DIN L doors
Suitable for | Wooden doors |
Mounting option | Wall installation |
Load capacity | 40 kg |
Suitable for min./max. door thickness | 26-40 mm |
Suitable for min. door width | 600 mm |
Height adjustment | +/- 5 mm |
Damper | No |
DIN direction | DIN R/L |
Rail length | 2500 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!