Interior sliding door furniture Schimos 80
Inter. sliding door fitting Schimos 80 wall mount
SLIDDRFITT-SCHIMOS80-WO-WD-WMP-3500
Register now and access more than 125,000 products
Quick and easy to order
Order the standard set using just one item number.
Customer-specific solution
Each product can also be ordered separately, for an optimal solution for the circumstances.
All guide rails are anodised!
Simple mounting
The positioning aids on the support flange ensure quick mounting on the door leaf.
Very even, gentle and smooth running
Polyamide carriage with 4 POM (polyoxymethlene) wheels on lubricated steel axles.
For wall mounting with one-sided cover, the sets also include: 5, 8 or 11 clip-on panel brackets, 1 clip-on panel, 2 end caps
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For wooden doors. Lintel or ceiling mounting.
Suitable for | Wooden doors |
Mounting option | Wall installation |
Load capacity | 80 kg |
Suitable for min./max. door thickness | 26-40 mm |
Suitable for min. door width | 625 mm |
Height adjustment | +/- 5 mm |
Damper | No |
DIN direction | DIN R/L |
Design | Aluminium clip cover |
Rail length | 3500 mm |
Included in delivery | 1 x guide rail, 5, 8 or 11 brackets for wall mounting, 2 x carriages, 2 x support flanges, 2 x rail stoppers with adjustable retaining spring, 1 x play-free floor guide, 1 x installation instructions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!