Internal tab washer
DIN 462 stainless steel A4
LOKPLT-INTAB-DIN462-A4-D10,0
Art.-no.
04120210
EAN 4038898243250
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 462, A4 stainless steel
Product information
Datasheets(X)
CAD data (available after login)
Nominal diameter (d1) | 10 mm |
Outer diameter (d2) | 25 mm |
Height (h1) | 3 mm |
Thickness (s1) | 0.8 mm |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for | Slotted round nuts DIN 1804 |
DIN | 462 |