Intumescent strip Plus
Intumescent strip plus
STR-INTUM-BANDAGE-2MMX125MMX10M
Art.-no. 0893304015
EAN 4099618693373
Register now and access more than 125,000 products
- The spacing of the wound insulation can be 0 mm
- Easy to install
- Does not drip in the event of fire
- No material exchange in fire areas
- Very little space requirement
- Easy to secure
Wall and ceiling ducts R 90 in solid components and in light partition walls P-3333/2736-MPA BS
Refer to the general construction test certificate for the materials, pipe outside diameters, pipe wall thicknesses and insulation thicknesses.
Clean opening
According tothe approval used
to lay the corresponding
installations
Close off remaining opening with fire-retardant mortar without leaving hollow spaces
Affix ID plate
Wall and ceiling ducts R 90 in solid components and in light partition walls P-3333/2736-MPA BS
Datasheets(X)
For use in system [H3]
- Pipe partition, intumescent pipe wrap plus [H3]
Fire resistance class R 90 in accordance with DIN 4102 Part 11
For wall and ceiling ducts for non-flammable pipes that have flammable or non-flammable insulation, e.g. for cold piping insulated with cold natural rubber
Material is laid around the insulation with a thickness of 1.5 mm (in at least one layer; several layers are required for larger pipe diameters in accordance with construction test certificate P-3333/2736-MPA BS) and fixed in place with a self-adhesive coating.
Material is laid around the insulation with a thickness of 1.5 mm (at least one layer; several layers for larger pipe diameters, pursuant to construction test certificate P-3333/2736-MPA BS) and fixed in place with a self-adhesive coating
Thickness | 2 mm |
Length | 10 m |
Width | 125 mm |
Fire resistance rating | EI120 |
Colour | Grey |
Building material class | E - Normally inflammable |
Material | Fibre glass |
Building material class conditions | in accordance with DIN EN 13501 |
| Insulation is laid and fixed with a self-adhesive coating. | ||
| Dimensions: | ||
| Fire resistance rating | R 90 | |
| Wall thickness of concrete and masonry | ≥ 150 mm | |
| Concrete ceiling thickness | ≥ 150 mm | |
| Wall thickness, light partition walls | ≥ 150 mm | |
| Material | Maximum pipe diameter | |
| Solid walls and ceilings | Light partition walls | |
| Steel and cast iron | ≥ 244 mm | ≥ 204 mm |
| Stainless steel | ≥ 244/204 mm | ≥ 204 mm |
| Copper | ≥ 88.9 mm | ≥ 108 mm |
| It is essential to refer to the general construction test certificates for the materials, pipe outside diameters, pipe wall thickness and insulation thicknesses. | ||