Joint bolt clamp DIN 3017-3, shape C1, W1, BASIC-Line
Joint bolt clamp DIN 3017-3 shape C1 W1 BASIC-Line
FSTNG-CLMP-DIN3017-C1-W1-W30-(174-187)
Register now and access more than 125,000 products
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Min./max. grip range | 174-187 mm |
Width of band | 30 mm |
Width across flats | 16 mm |
Tightening torque | 50 Nm |
Standards | DIN 3017-3 |
RoHS-compliant | Yes |