Welcome to Würth Czech Republic For trade customers only
Cartridge gun Airquick

For detailed information, other images and documents, please select individual articles from the following table.

Cartridge gun Airquick

For 400 ml bag goods and 310 ml cartridges
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
  • Piston rod design

  • Ergonomically shaped handle

  • Fast extrusion

  • Adjusting the rotating pressure regulator on the handle enables fine adjustment of the flow speed

  • Screwing on the bag piston provided also allows 400-ml bags to be used
Notice

The average consumption for pneumatic application guns is approx. 7.2 litres/minute. Caution: The maximum working pressure for applying sealants is 6 bar.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.