Key, high profile DIN 6885 steel, type AS
FEATHKEY-DIN6885-AS-8X7X50
Art.-no. 50973850
EAN 4046777780475
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
The position of the thread may vary
Product information
Datasheets(X)
![]() | |
Width (b1) | 8 mm |
Height (h1) | 7 mm |
Length (l1) | 50 mm |
Material | Steel |
Surface | Plain |
Form | AS |
DIN | 6885 |
Thread type 2 x nominal diameter 2 | M3 |
RoHS-compliant | Yes |
