Kitchen base clip
Clip for base with aluminium base
CLIP-F.BSEHADJ-W.ALUBAS
Art.-no.
0683360029
EAN 4053479675794
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Used to secure aluminium kitchen bases
- Insert in slot in aluminium plinth
- For Ø 34 mm feet
Product information
Datasheets(X)
Material | Plastic |
Surface | Plain |
Colour | Black |
Length | 26 mm |
Height | 26 mm |
Suitable for diameter | 32 mm |