Welcome to Würth Czech Republic For trade customers only

Knitted protective glove with coating ATG® 42-874 MaxiFlex® Ultimate™ AD-APT®

Protective glove Big ATG 42-874
GLOVE-MAXIFLEX-ULTIMTE-ADAPT-42-874-8

Art.-no. 1931063542

EAN 4062856401734

Individual price display after login
Knitted protective glove with coating ATG® 42-874 MaxiFlex® Ultimate™ AD-APT®

Art.-no. 1931063542

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Seamless knitted nylon assembly glove with nitrile micro foam coating and AD-APT® technology (All Day Anti-Perspirant Technology) - keeps hands cool, dry and productive


  • Coated palms

  • Pre-washed, washable up to 40 °C

  • DURAtech® technology for extremely high abrasion resistance

  • AIRtech® technology for maximum breathability

  • Optimised grip with patented nitrile micro foam coating

  • ERGOtech® for maximum comfort

  • Excellent fit

  • High level of flexibility

  • Even distribution of nitrile in lining

  • Dermatologically safe (Oeko-Tex® certified)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sets standards for precise working in dry conditions with high demands on tactile sensitivity


e.g. automotive industry and suppliers, fine assembly and general assembly work, mechanical engineering, maintenance and repair, packing and sorting work, transport and logistics, building trade and general trade, household and hobbies

Size

8

Colour

Grey, Black

Material of liner

Nylon

Material of coating

Nitrile

Standards

EN 388:2016

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information