Welcome to Würth Czech Republic For trade customers only

Knitted protective glove with coating Honeywell Perfect Poly 2400251

Protective glove Honeywell Perfect Poly 2400251
PROTGLOV-PERFECTPOLY-2400251-SZ10

Art.-no. 1931009809

EAN 4057708854622

Individual price display after login
Knitted protective glove with coating Honeywell Perfect Poly 2400251

Art.-no. 1931009809

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight polyamide knitted glove with PU palm coating
  • The knitting technique ensures a well-fitting glove with good touch sensitivity.

  • Maximum comfort and increased strength. The dense mesh structure gives the gloves a perfect fit, limits the ingress of dirt and provides good touch sensitivity.

  • Ventilated back of the hand and PU coating for optimal breathability of the glove.

  • Durability: The polyurethane-coated polyamide offers good resistance to abrasion and tearing. The PU coating offers good grip in dry or slightly oily work environments.

  • Safety: The non-linting polyamide is suitable for precision assembly work. Silicone-free and imprint-free for use in paintwork areas.

  • Hygiene: Due to the dark colour, it is less sensitive to dirt and can also be used for longer in dirty environments.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Colour

Grey, Black

Material of liner

Polyamide

Material of coating

Polyurethane

Material

Polyamide/polyurethane

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information