Knurled thumb screw, high profile
DIN 464 steel 5.8 zinc plated yellow
SCR-KNRL-DIN464-5.8-(A2C)-M8X20
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d) | M8 |
Shank diameter (d1) | 16 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 30 mm |
Head height (k1) | 6 mm |
Standards | DIN 464 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | High |
Head type | Knurled head |
Head details | 0 - not applicable |
Drive type | With hand |
Internal drive | 0 - not applicable |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |