LATENTO electric heating cartridge
Electric heating cartridge LATENTO
LATENTO ELEKTROHEIZPATRONE 3/6/9 KW
Art.-no. 0878700039
EAN 4044448015451
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- For electric storage tank heating with adjustable 3-pin temperature controller (5-85 °C) and limiter (110 °C)
- Output: 3, 6 or 9 kW
- Operating voltage: 230 or 400 V
- Ingress protection: IP 45
- Screw-in thread: 1½ inch
Product information
Datasheets(X)
Application area
Solarthermics
Connection | 1 1/2 inch |
Connection thread | G 1 1/2 inch |
Length | 1250 mm |
Material | Plastic/steel |