LED Work light rectangular, 5 x 10W
Additional headlight LED 5 x 10 W
ADDLHDLGHT-CW-WIRE-FLOODLGHT-5X10W
Art.-no. 0812450024
EAN 4099618131967
Register now and access more than 125,000 products
• For illumination of work surfaces when stationary or moving slowly.
• Screwed to the vehicle body.
• 1.5 m cable length
• With floodlight 85° and 6000 K colour temperature
Datasheets(X)
Length | 114 mm |
Width | 80 mm |
Height | 115 mm |
Cable length | 150 cm |
Power rating | 50 W |
IP protection class | IP 69K |
Number of LEDs | 5 PCS |
Form | Rectangular |
Colour of light | Cold white (CW) |
Luminous flux | 4250 lm |
Min./max. nominal voltage | 9 / 32 V/DC |
Approval mark | ECE-R10 |