LED Work light rectangular, 6 x 5W
ADDLHDLGHT-LED-2540LM-9/32V-6X5W
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Work light with six high-power CREE XTE LEDs and a luminous flux of 2540 lumens
• For illumination of work surfaces when stationary or moving slowly.
• Screwed to the vehicle body.
• 1.5 m cable length
• With floodlight 60° and 6000 K colour temperature
Product information
Datasheets(X)
Length | 150 mm |
Width | 56 mm |
Height | 52.5 mm |
Cable length | 150 cm |
Power rating | 30 W |
IP protection class | IP 68 |
Number of LEDs | 6 PCS |
Luminous flux | 2540 lm |
Min./max. nominal voltage | 9 / 32 V/DC |
Approval mark | ECE-R10 |