Welcome to Würth Czech Republic For trade customers only

LED Work light square, 16 x 3W

Additional headlight LED 16 x 3 W
ADDLHDLGHT-LED-3400LM-9/32V-16X3W

Art.-no. 0812450021

EAN 4099618147340

Individual price display after login
LED Work light square, 16 x 3W

Art.-no. 0812450021

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Work light with sixteen high-power Bridgelux LEDs and a luminous flux of 3400 lumens

• For illumination of work surfaces when stationary or moving slowly.


• Screwed to the vehicle body.


• 1.5 m cable length


• With floodlight 60° and 6000 K colour temperature

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

109.4 mm

Width

70 mm

Height

138.8 mm

Cable length

150 cm

Power rating

48 W

IP protection class

IP 68

Number of LEDs

16 PCS

Colour of light

Cold white (CW)

Luminous flux

3400 lm

Min./max. nominal voltage

9 / 32 V/DC

Approval mark

ECE-R10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information