LED Work light square, 9 x 3W
ADDLHDLGHT-LED-2160LM-9/32V-9X3W
Register now and access more than 125,000 products
• For illumination of work surfaces when stationary or moving slowly.
• Screwed to the vehicle body.
• 1.5 m cable length
• With floodlight 60° and 6000 K colour temperature
Datasheets(X)
Length | 106.6 mm |
Width | 55 mm |
Height | 138.4 mm |
Cable length | 150 cm |
Power rating | 27 W |
IP protection class | IP 68 |
Number of LEDs | 9 PCS |
Form | Square |
Colour of light | Cold white (CW) |
Luminous flux | 2160 lm |
Min./max. nominal voltage | 9 / 32 V/DC |
Approval mark | ECE-R10 |