Welcome to Würth Czech Republic For trade customers only

LED Working Lamp 60 W Ergopower

LED work lamp 60 watts Ergopower
LAMP-LED-ERGO-EU-60W-SOCKET

Art.-no. 0981508160

EAN 4058794765762

Individual price display after login
LED Working Lamp 60 W Ergopower

Art.-no. 0981508160

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful LED work light for indoor and outdoor use

No need to change the bulbs with longer life time


Light source is provided by highpower SMD LED



Designed with strong housing


Build by aluminum



Full light capacity immediately available



Luminous flux can be adjusted in 2 different mode:


4300 lumen for Hight Light Mode/ 2100 lumenfor low Light Mode

NoticePart list: Lamp and User manual
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Design

0 - not applicable, 2 fixing points, 2 CEE electrical outlet, 3-pole, 16 A, 230 V, 180° rotatable, CEE plug 2-pin + E 230 V, High-quality, Light switch, With handle

Luminous flux

4600 lm

Colour temperature

6500 K

IP protection class

IP 54

Impact resistance

IK09

Cable type

H07RN-F3G1.5 mm²

Power-lead length

5 m

Protection class

Protection class I/protective grounding

Min./max. nominal voltage

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A

Power rating

60 W

Width x height x depth

293 x 293 x 81 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rail for Ergopower work lights

RL-(F.WRKLGHT-ERGOPOWER)-L720MM

The rail can be used for any tripod with M8 & M10 hole on top
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information