Welcome to Würth Czech Republic For trade customers only

LED bulb, GU5.3, not dimmable

LED light bulb GU5.3, not dimmable
BULB-LED-MR16-6W-36DGR-GU5,3-WW-400LM

Art.-no. 0978300130

EAN 4053479845166

Individual price display after login
LED bulb, GU5.3, not dimmable

Art.-no. 0978300130

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

An environmentally friendly alternative to conventional halogen spotlights MR16 with the same compact shape.

Available with different angles of radiation



Immediate 100% brightness after switching on with no warm-up phase



Long service life


  • Reduces maintenance work


Energy-saving


  • Replaces traditional lighting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Hotels, restaurants, shops, office premises.

Replaces filament bulb/halogen bulb with

30W

Colour of light

Warm white (WW)

Colour temperature

2800 K

Power rating

6 W

Luminous flux

400 lm

Light-emission angle

36 Degree

Length

47 mm

Light intensity

500 cd

Energy efficiency class

A

Life time of illuminant

15000 h

Dimmable

No

Min. colour rendering index (CRI)

80

Diameter

50 mm

WEEE (taking back waste electrical and electronic equipment)

05

Min./max. temperature conditions

-20 to 40 °C

Socket designation

GU5.3

Min./max. nominal voltage

12 / 12 V/AC

Nominal voltage

12 V/AC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information