LED monitor LCG PRO 12V
LED monitor LCG 12 V
LED-MONITOR-(LCG-PRO-12V)-F.LGHT
Register now and access more than 125,000 products
Monitors brake lights, indicator lights, tail lights, rear fog lights and reversing light
Sealed, watertight
Cable 8 x 1 mm2, input side length 3.5 m, output side length 1.25 m
Only 1 LCG PRO LED monitor is required per vehicle. The LCG PRO must be mounted on a metal surface of suitable proportions to ensure effective heat dissipation.
Datasheets(X)
Colour | Blue |
Cable connection | With cable |
Nominal voltage | 12 V/DC |
Length | 175 mm |
Width | 80 mm |
Height | 22 mm |
Approval mark | ADR |
IP protection class | IP 6K9K |