Welcome to Würth Czech Republic For trade customers only

LED work lamp 8x 1.5W LED diode – 1136 lumens

LED work light, 8x 12W LEDs
WRKLIGHT-VEH-ANGL-LED-12W-1136LM-9-36V

Art.-no. 0812303002

EAN 4061975390950

Individual price display after login
LED work lamp 8x 1.5W LED diode – 1136 lumens

Art.-no. 0812303002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With patented reflector technology, wide light distribution
Patented Reflector Technology (RFT)

The widest and most efficient light distribution.



EMC suppression, certified

It is not sensitive to electromagnetic fields.



Cable connection directly in the work light


Deutsch adapter terminal

Connection for voltage 9–36 V

Allows connection to a very wide range

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

9 / 36 V/DC

Number of LEDs

8 PCS

Luminous flux

1136 lm

Material of headlight lens

Plastic

Cable length

40 cm

Width

128 mm

Height

64 mm

Depth

47.5 mm

Approval mark

ECE-R10

IP protection class

IP 68

Min. temperature conditions

-40 °C

Max. temperature conditions

60 °C

Material of housing

Die-cast aluminium/die-cast zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information