LED work light 16 x 1.5-Watt Philips LEDs — 2272 lumens
LED work light, 16 x 24 W LEDs
WRKLGHT-VEH-ANGL-LED-24W-2272LM-9-36V
Art.-no. 0812303001
EAN 4061975390943
Register now and access more than 125,000 products
Widest and most efficient distribution of light.
EMC suppression, certified
Not sensitive to electromagnetic fields.
Cable connection directly in work light
Deutsch connector terminal
9 -36V connection
Can be connected to a very wide range
Datasheets(X)
![]() | |
Min./max. nominal voltage | 36 / 9 V/DC |
Number of LEDs | 16 PCS |
Luminous flux | 2272 lm |
Material of headlight lens | Plastic |
Cable length | 40 cm |
Width | 128 mm |
Height | 114 mm |
Depth | 48.5 mm |
Approval mark | ECE-R10 |
IP protection class | IP 68 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 60 °C |
Material of housing | Die-cast aluminium/die-cast zinc |
