LED work lamp 5 LEDs
LED work lamp, 5 LEDs
WRKLGHT-VEH-5LED-1500LM-(10-30V)
Register now and access more than 125,000 products
Available in two versions:
- 5x 3W LED headlight
- 5x 3W LED Cree Euro beam
Incl. installation material
Long service life
Lamp type | LED |
Min./max. nominal voltage | 9 / 30 V/DC |
Number of LEDs | 5 PCS |
Luminous flux | 1500 lm |
Material of headlight lens | Plastic |
Cable length | 400 mm |
Power rating | 15 W |
Diameter | 117 mm |
Length | 48 mm |
Width | 110 mm |
Height | 110 mm |
Depth | 43 mm |
IP protection class | IP 68 |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 60 °C |
Datasheets (0)
Certificates/ Documents (0)