Welcome to Würth Czech Republic For trade customers only

LS27 analogue cable finder set

Mains detector set LS27 analog
MAINSDETR-SET-LS27-ANALOG

Art.-no. 5634004001

EAN 4099618173868

Individual price display after login
LS27 analogue cable finder set

Art.-no. 5634004001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protected against external voltage (voltage-resistant) up to 400 V
  • Continuously adjustable sensitivity

  • Adjustable transmission and reception level

  • LED display and acoustic tone generator alarm


Scope of delivery


  • 1x transmitter

  • 1x receiver

  • 1x alligator clip

  • 1x each of coaxial, F and RJ11 adapters

  • 1x carrying case
Notice
  • Batteries not included in scope of delivery

  • An analogue carrier signal from the transmitter is modulated onto a wire using, for example, alligator clips or a modular plug. The other end of the wire can be located quickly and accurately, both visually and acoustically, using the receiver. Although the mains detector is voltage resistant, it is still not possible to work on live parts as the mains hum from the other wires will be superimposed.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Easily locate de-energised cables and wires in the wall and in cable ducts

  • Telecommunications and network applications

Nominal voltage

400 V

Length of test cable

600 mm

IP protection class

IP 31

Min./max. operating temperature

5 to 40 °C

Material of housing

Plastic

Battery designation

1.5 V Mignon AA

Number of rechargeable batteries/batteries

5 PCS

Rechargeable battery/battery permanently installed

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information