Laguna S3 ESD safety shoes
Safety shoe S3 Laguna ESD
SHOE LAGUNA S3 GREY 42











Register now and access more than 125,000 products
- Breathable velour leather
- Fabric inner lining, pull-on strap made from high-quality microfibre
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- DGUV 112-191 (BGR 191), ESD
- Approx. 682 g per shoe in size 42
Colour | Grey, Blue |
Size | 42 |
Material of shoes upper | Suede |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 8 |
Datasheets(X)