Laminate end clamp For frameless photovoltaic modules (laminate modules)
Laminate end clamp, preassembled
RTNGCLIP-SOLCOLL-END-ALU-6,8MM-SW13
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Fully pre-assembled
The end clamp can be attached straight to the mounting rail without any preparatory work
Only suitable for mounting crosswise!
Certified by First Solar, Calyxo and Q-Cells
Datasheets(X)
![]() | |
Suitable for module height | 6.8 mm |
Grip distance between the modules | 16 mm |
Grip width | 80 mm |
Material | Aluminium |
Surface | Plain |
Suitable for mounting rail | 47 x 37 mm |