Laminate end clamp
Laminate end clamp, photovoltaic modules
RTNGCLIP-SOLCOLL-END-PURE-6,8MM
Register now and access more than 125,000 products
- Only suitable for mounting crosswise!
- Certified by First Solar, Calyxo and Q-Cells
One M8 sliding block, one oval head screw, ISO 7380, M8 x 35, A2 stainless steel, and one M8 detent edge disc, A4 stainless steel, are required for each end clamp.
Datasheets(X)
Suitable for module height | 6.8 mm |
Grip distance between the modules | 16 mm |
Grip width | 80 mm |
Material | Aluminium |
Surface | Plain |
Material of clamping jaws | Aluminium |
Material of profile | EPDM |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!