Lead for 12 V SMD 3528 and SMD 5050 flex LED strip
Connection cable for light strip Flex
CONLNE-(F.LGHTSTR-LED-12V-SMD3528)-2M
Art.-no. 0976523015
EAN 4099618616181
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For easy clamping onto the LED light strip
Dimensions subject to change. Subject to technical changes!
Product information
Datasheets(X)
Material | Plastic |
Colour | Black |
Length | 2000 mm |
Width | 14 mm |
Height | 5 mm |
Suitable for | LED flexstripe SMD 3528 |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |