Welcome to Würth Czech Republic For trade customers only

Leo S3 ESD safety shoe

Safety shoe S3 Leo ESD
SHOES LEO S3 BLACK 45

Art.-no. M418110045

EAN 4251402722137

Individual price display after login
Leo S3 ESD safety shoe

Art.-no. M418110045

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This lightweight safety shoe are made of soft, high-quality leather for comfort with every step.
  • Breathable full-grain leather

  • Mesh inner lining, pull-on strap made from high-quality microfibre

  • Fibreglass protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • ESD, non-metal

  • Approx. 590 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

45

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information