Welcome to Würth Czech Republic For trade customers only

Libra S3 safety shoe

Safety shoe S3 Libra
SHOE LIBRA S3 BLACK/LEMON 45

Art.-no. M418109045

EAN 4251402752752

Individual price display after login
Libra S3 safety shoe

Art.-no. M418109045

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Breathable safety shoe in a great design and Boa closure system for the perfect fit
  • Breathable suede, fabric inserts

  • Fabric inner lining, heel counter made from high-quality microfibre

  • Fibreglass protective toe caps, fabric penetration-resistant midsole

  • Anti-slip Vibram rubber outer sole SRC, comfort width 11

  • DGUV 112-191

  • Approx. 640 g/shoe in size 42

Vibram® is a registered trademark of VIBRAM S.p.A., IT

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Yellow

Size

45

Material of shoes upper

Suede with textile insert

Safety category

S3

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information