Welcome to Würth Czech Republic For trade customers only

Lightweight clamping pin Type L, plain spring steel

Lightweight clamping pin type L plain spring steel
SPGPIN-FST-TYPL-4X20

Art.-no. 46334 20

EAN 4045727722305

Individual price display after login
Lightweight clamping pin Type L, plain spring steel

Art.-no. 46334 20

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Spring steel

Other standard

Company standard

Surface

Plain

RoHS-compliant

Yes

Type description

L

Nominal diameter (d1)

4 mm

Internal diameter (d2)

3.3 mm

Length (l1)

20 mm

Thickness (s1)

0.5 mm

Outer diameter before installation (d1)

4.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information